-
54241.200Icotek Cable Entries, KEL-U 24 SeriesItem Number54241.200MFG Item Number54241.200SeriesKEL-U 24Product DescriptionKEL-U 24/10 black V2ASpecifications
Specifications Nominal Grommet Capacity 10 Small Grommets Included No Cut-Out Dimensions (in) 4.368 x 1.794 " Cut-Out Dimensions (mm) 112 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
54241Icotek Cable Entries, KEL-U 24 SeriesItem Number54241MFG Item Number54241SeriesKEL-U 24Product DescriptionKEL-U 24/10 blackSpecifications
Specifications Nominal Grommet Capacity 10 Small Grommets Included No Cut-Out Dimensions (in) 4.368 x 1.794 " Cut-Out Dimensions (mm) 112 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
54244Icotek Cable Entries, KEL-U 24 SeriesItem Number54244MFG Item Number54244SeriesKEL-U 24Product DescriptionKEL-U 24/4 blackSpecifications
Specifications Nominal Grommet Capacity 2 Small, 2 Large Grommets Included No Cut-Out Dimensions (in) 4.368 x 1.794 " Cut-Out Dimensions (mm) 112 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
54247Icotek Cable Entries, KEL-U 24 SeriesItem Number54247MFG Item Number54247SeriesKEL-U 24Product DescriptionKEL-U 24/7 blackSpecifications
Specifications Nominal Grommet Capacity 6 Small, 1 Large Grommets Included No Cut-Out Dimensions (in) 4.368 x 1.794 " Cut-Out Dimensions (mm) 112 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
54247.200Icotek Cable Entries, KEL-U 24 SeriesItem Number54247.200MFG Item Number54247.200SeriesKEL-U 24Product DescriptionKEL-U 24/7 black V2ASpecifications
Specifications Nominal Grommet Capacity 6 Small, 1 Large Grommets Included No Cut-Out Dimensions (in) 4.368 x 1.794 " Cut-Out Dimensions (mm) 112 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide -
54244.200Icotek Cable Entries, KEL-U 24 SeriesItem Number54244.200MFG Item Number54244.200SeriesKEL-U 24Product DescriptionKEL-U 24/4 black V2ASpecifications
Specifications Nominal Grommet Capacity 2 Small, 2 Large Grommets Included No Cut-Out Dimensions (in) 4.368 x 1.794 " Cut-Out Dimensions (mm) 112 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day.